Learn More
AmberChrom™, 50WX8 200-400 (H)
Beschreibung
AmberChrome™ 50WX8 Ion Exchange Resin) is used in separation medium for TLC and LPLC. It is also used as stripper resin and can be regenerated by 0.25N Sulfuricacid when exhausted, is used as catalyst and in deionizing supernatant fraction samples for paper chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
AmberChrome™ 50WX8 Ion Exchange Resin is used in separation medium for TLC and LPLC. It is also used as stripper resin and can be regenerated by 0.25N Sulfuricacid when exhausted, is used as catalyst and in deionizing supernatant fraction samples for paper chromatography.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.
Spezifikation
Spezifikation
| Quantity | 1000 g |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Dowex™ 50WX8 200-400 (H) |
Sicherheit und Handhabung
- Dowex 50WX8 200-400 (H)
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contain: Dowex 50WX8
RUO – Research Use Only
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.