missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dowel For SPC Sorbent Center

Product Code. p-7161201
Click to view available options
Length (Metric):
43 cm
106 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10462575

Brand: Brady™ 813902

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For rolls up to 38 or 102 cm

  • For use with SPC Sorbent Center
  • Choose a Dowel of 43 or 106 cm
  • For rolls up to 38 or 102 cm for SPC Sorbent center

Specifications

Type SPC Kits
For Use With (Equipment) Rolls up to 38 cm
Packaging Quantity 1 Ea.
Length (Metric) 43 cm
Weight (Metric) 454 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.