missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dowel For SPC Sorbent Center

Product Code. 10462575 Shop All Brady Products
Change view
Click to view available options
Length (Metric):
43 cm
106 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10462575 43 cm Each
10277834 106 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10462575 Supplier Brady™ Supplier No. 813902

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For rolls up to 38 or 102 cm

  • For use with SPC Sorbent Center
  • Choose a Dowel of 43 or 106 cm
  • For rolls up to 38 or 102 cm for SPC Sorbent center

Specifications

Type SPC Kits
For Use With (Equipment) Rolls up to 38 cm
Packaging Quantity 1 Ea.
Length (Metric) 43 cm
Weight (Metric) 454 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.