missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Dow Corning™ Translucent PharmaPure Tubing

Product Code. 11789669
Click to view available options
Diameter (Metric) Inner:
3.2 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11789669

Brand: Cole-Parmer™ 9610900

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 3.2 mm
Material PharmaPure
Diameter (Metric) Outer 6.4 mm
Overall Length (Metric) 1500 cm
For Use With (Application) pharmaceutical, biotechnology, and ultra-pure fluid processing
Min. Operating Temperature (Metric) -51°C
Color Translucent
Maximum Pressure 249 psi
Max. Operating Temperature (Metric) 237°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.