missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dow Corning™ Pharma-80 Tubing
missing translation for 'orderingAttributeHoverText'
Diameter (Metric) Inner:
4.8 mm
Förpackningsstorlek
Each
Beskrivelse
- 80 durometer, semi-transparent platinum-cured silicone tubing.
- Very low extractable profile.
- Contains no phthalates, plasticizers, latex or other organic additives.
- Pharma tubing is hydrophobic, and remains flexible and resilient for long service life.
- Dow Corning maintains complete traceability from silica to silicone tubing.
- Elastomer exceeds test guidelines for USP Class VI Plastics.
- Tubing is FDA compliant and meets 3A Sanitary Standards and European Pharmacopoeia (EP) requirements.
- Produced under Bulk Pharmaceutical (BP) and current GMP principles.
- Temperature range: -60 to +460°F (-51 to +232°C).
Tekniske data
Tekniske data
| Certifications/Compliance | 3A;ADCF;European Pharmacopoeia;Non-Phthalate;USP;FDA;NSF-61;Non-DEHP;NSF-51 |
| Description | Semi-transparent platinum-cured silicone tubing with a very low extractable profile; it contains no phthalates, plasticizers, latex or other organic additives. Pharma tubing is hydrophobic, and remains flexible and resilient for long service life. Dow Corning maintains complete traceability from silicone to silicone tubing. Durometer, shore A rating of 75. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.189 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | PharmaPure |
| Diameter (Metric) Outer | 8.0 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| For Use With (Application) | Pharmaceutical, biotechnology, and ultra-pure fluid processing. |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion