Learn More
Liveo™ Pharma-50 Tubing
Description
Designed for applications that require the transfer of high-purity fluids where contamination is a concern, particularly pharmaceutical and biotechnological manufacturing processes. Made from tear-resistant silicone platinum-cured elastomer.
- Hydrophobic surface
- Highly flexible and resilient
- Low extractables; no imparted taste or odor
- Contains no organic plasticizers, phthalates, latex additives, peroxide by-products, chlorophenyls, or PCBs
- Stable over a wide temperature range
- Sterilize by autoclave, EtO, or gamma radiation
- Durometer hardness: Shore A, 50
Not intended for hospital or patient care use, or for use as an implant.
Order Info
Sealed in double-wrapped polyethylene bags in packs of 50 ft. (15.2m) lengths.
Compliance
Exceeds USP Class VI Plastic Test requirements and meets EP monograph Silicone Elastomer for Closures and Tubing. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
Specifications
Specifications
| Certifications/Compliance | Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 5/8 in. |
| Diameter (Metric) Outer | 15.8 mm |
| Overall Length (English) | 50 ft. |
| Thickness (English) | 0.125 in. |
| Thickness (Metric) | 3.2 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.