missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ MOLYKOTE™ High-Vacuum Grease

Product Code. 12719406
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
100 g
Volume (English):
3.53 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Volume (English)
12719406 100 g 3.53 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12719406 Supplier DuPont™ Supplier No. 146355D
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for sealing and lubricating vacuum and pressure systems.

Designed for sealing and lubricating vacuum and pressure systems

 

  • Low vapor pressure, stiff, nonmelting silicone lubricant maintains its consistency from -40° to +204°C (-40° to +400°F)
  • Resists oxidation and chemicals; noncarbonaceous

 

Specifications

Product Type High Vacuum Grease
For Use With (Application) Designed for sealing and lubricating vacuum and pressure system
For Use With (Equipment) Vacuum and Pressure Systems
Certifications/Compliance FDA 21 CFR 175.300, USDA, NSF 61
Color White
Material Silicone
Packaging Tube
Temperature (English) -40°F to 400°F
Temperature (Metric) -40°C to +204°C
Volume (English) 3.53 oz.
Volume (Metric) 100 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.