missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Dough Container, GN 1/1

Product Code. 17908921
Change view
Click to view available options
Volume (Metric):
12 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17908921 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17908921 Supplier Gilac™ Supplier No. G179921
  • ONLINE EXCLUSIVE PRICE
    £17.62
    £11.51 / Pack of 1
    Save £6.11
    34% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dough Container, GN 1/1 has compact dimensions, ideal for gastronorm furnitures and pan coolers.

  • Dough container with GN 1/1 size.
  • Compact dimensions ideal for gastronorm furnitures and pan coolers.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking without lid.
    • Can be stacked to a great height.
  • Easy cleaning flat bottom.

Specifications

Product Type Dough Container
Material Polyethylene
Color White
Dimensions (L x W x H) 530 x 325 x 90 mm
Size GN 1/1
Volume (English) 3.2 gal.
Volume (Metric) 12 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.