missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Double Stitched 24 in. Premium Mob Cap

Click to view available options
Color:
Blue
White
Unit Size:
Pack of 20
Pack of 2000
Description
- 14 g Non-Woven Polypropylene
- Double Stitched
- Elasticated
- 24 in.
- One Size
Specifications
Specifications
| Product Type | Mob Cap |
| Size | 24 in. |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction