missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Double Spatula, Mortar

Product Code. 10120221
Change view
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Length (Metric) Blade:
40 mm
60 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10120221 300 mm 60 mm Each
10313711 250 mm 60 mm Each
10291911 200 mm 40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10120221 Supplier Bochem™ Supplier No. 3263
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double-ended, heavy-type mortar spatula. Bochem™ Double Spatula, Mortar is constructed of resistant 18/10 stainless steel.

  • Double-ended.
  • Heavy-type.
  • Two rounded ends.
  • 18/10 Stainless steel construction.

Specifications

Product Type Double Ended Spatula
For Use With (Application) Mortar
Length (Metric) Blade 60 mm
Material Stainless Steel (18/10)
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.