missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Double Spatula, Flat, Nickel

Product Code. 10612692
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Length (Metric) Blade:
20 mm
25 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10612692 150 mm 25 mm Each
10112751 100 mm 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10612692 Supplier Bochem™ Supplier No. 3281
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double-ended for versatility. Bochem™ Double Spatula, Flat, Nickel has dual flat ends and is constructed of resistant Nickel (99.5%).

  • Double-ended.
  • Dual flat ends.
  • Nickel (99.5%) construction.

Specifications

Product Type Spatula
Length (Metric) Blade 25 mm
Material Nickel (99.5%)
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.