missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Double Spatula

Product Code. 10238911
Change view
Click to view available options
Length (Metric):
130 mm
150 mm
300 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10238911 300 mm Each
10446271 150 mm Each
10553952 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10238911 Supplier Usbeck™ Supplier No. 3236
Only null left
Add to basket
Add to basket

Transport substances with ease. Usbeck™ Double Spatula is ideal for lifting, flipping or spreading substances.

  • Stainless steel
  • Flexible

Specifications

Product Type Double Ended Spatula
Width (Metric) Blade 16 mm
Material Stainless Steel
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.