missing translation for 'onlineSavingsMsg'
Learn More

Manutan Double sided trolley, 1660mm x 1000mm x 750mm

Product Code. 12821939
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
1660 x 1000 x 750 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12821939 1660 x 1000 x 750 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12821939 Supplier Manutan Supplier No. A348366
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Mobile louvre panel trolley with twice the storage space that take your bins to where they are needed. Units are powder coated blue with silver/grey base. Supplied with 100mm diameter castors (two fixed/two swivel) and non-marking rubber tyres enabling manoeuvrability.
  • Number of louvres: 720
  • No bins supplied
  • Load capacity: 250kg
  • Dimensions (H x W x D): 1660mm x 1000mm x 750mm

Specifications

Dimensions (L x W x H) 1660 x 1000 x 750 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.