missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Double Platform Test Tube Rack

Product Code. 11781704
Click to view available options
Positions:
25
40
50
54
100
145
Holds:
Tubes (14 mm)
Tubes (15 mL), Tubes (17 mm)
Tubes (18 mm)
Tubes (20 mm)
Tubes (30 mm)
Tubes (5 mL)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11781704

Brand: Wesbart™ DP1450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Test Tube racks are an effective way of storing Falcon/ Universal tubes, Bijous, cryogenic vials or any size glass bottles.

  • Racks are available in aluminum and stainless steel with the option of a hand grip
  • Test Tube racks can be designed to fit in horizontal cold store or be free standing
  • Different size test tubes racks are available to suit your requirements
  • Labels can be fitted to racks so they can be easily identified

Specifications

Product Type Double Platform Test Tube Rack
Array 5 x 10
Autoclavable Autoclavable
Color Natural
Holds Tubes (14 mm)
Material Aluminum
Positions 50
For Use With (Equipment) Upright Freezers
Dimensions (L x W x H) 210 x 107 x 60 mm
Diameter (Metric) Well 14 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.