missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Double Open End Filter Cartridges, polypropylene

Product Code. 11709938
Change view
Click to view available options
Pore Size:
1 μm
10 μm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11709938 10 μm Each
11796109 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11709938 Supplier Cole-Parmer™ Supplier No. 0647944

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use these filter cartridges for a chemically inert media with high dirt-loading capacity. Cole Parmer™ Polypropylene Double Open End Filter Cartridges are ideal for air/gas filtration.

  • Autoclavable to 121°C and in-line sterilizable to 125°C for up to 30-minute cycles
  • Filters can be sanitized with compatible chemical agents
  • Cartridges are suitable to 82°C at 10 psid
  • Cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test
  • Aqueous extracts contain less than 0.25 EU/mL
  • Polypropylene Cartridges made of thermally bonded high-purity polypropylene fiber
  • Tolerant to an accumulated exposure of 10 hours
  • FDA-acceptable
  • Hydrophobic; to use with aqueous solutions, pre-wet with methanol, then rinse with water before use for liquid filtration

Specifications

Autoclavable Autoclavable
Material Polypropylene
Pore Size 10 μm
Quantity 1 Pack
Type Filter Cartridge
Length (Metric) 254 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.