missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Single adjsut
Specifications
Specifications
| Type | Double Jaw Clamp |
| Material | Nickel-plated |
| Description | Clamp, Specialty, Double Jaw, CLS-DBJAWZ |
| Length (English) | 8.74 in. |
| Length (Metric) | 222.00 mm |
| Size (Metric) Grip | 0 to 76 mm |
| Jaw Type | 2-Prong |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?