missing translation for 'onlineSavingsMsg'
Learn More

Excel Healthcare Ltd™ Double Drawer Laboratory Trolley

Product Code. 16380142
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric): 45 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16380142 Capacity (Metric): 45 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16380142 Supplier Excel Healthcare Ltd™ Supplier No. WKTC001
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

They are manufactured from the highest quality stainless steel with reinforced shelves and safety folds to all edges. Each trolley has lockable 75 mm castors that run smoothly and remain sturdy with frequent use.

  • Heavy Duty Medical Trolley
  • Highest Quality Stainless Steel
  • Reinforced Shelves
  • Safety Folds To All Edges
  • Lockable 75 mm Castors That Run Smoothly And Remain Sturdy With Frequent Use
  • Excel Healthcare Limited Supply A Comprehensive Range Of Heavy Duty Laboratory Trolleys Designed With Laboratories In Mind

Specifications

Product Type Double Drawer Trolley
Dimensions (L x W x H) 490 x 490 x 900 mm
Finish Stainless Steel
Handle Material Stainless Steel
Includes Two top drawers, lockable castors
Load Bearing Capacity (Metric) 45 kg
Material Stainless Steel
No. of Casters 4
No. of Drawers 2
No. of Shelves 1
Shelf Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.