missing translation for 'onlineSavingsMsg'
Learn More

Micronova Double CornerCleaner™ Tool

Product Code. 30680019 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
4 x 10 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions Unit Size
30680019 4 x 10 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30680019 Supplier Micronova Supplier No. QDCCD410
 Restricted Item
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Diamond-shaped, flat head mop adapters feature a unique 180° to 360° swivel joint, works with Double CornerCleaner™ series covers

  • Designed for cleaning flat surfaces and difficult cornered areas with ultimate control and precision
  • Stainless Steel components are electropolished
  • QDCCD - stainless steel frame for use with QD Stainless Steel Universal Handles
  • Swivel joint adapter can be locked for balance of maneuverability and precision
  • Adapter frame, covers, and handles sold separately

Specifications

Dimensions 4 x 10 in.
Product Type Lay Flat Mop Frame
Color Code White
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Double CornerCleaner Series Covers
Color-coded No
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.