missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Double Burette Roller Clamp with Boss

Product Code. 10528841
Click to view available options
Height (Metric):
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10528841

Brand: Juchheim Laborgeraete™ 04513

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-quality double burette clamp with roller holder.

  • For two burettes
  • With high quality rubber wheels
  • 100% made in Germany

Specifications

Material Steel
Height (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.