missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Double Bagged - USP Class VI Liquid Funnels
BIOPHARMA

Product Code. 17594706 Shop All Sampling Systems Products
Click to view available options
Diameter (Metric)Top:
50 mm
100 mm
Unit Size:
Pack of 20
Pack of 50
This item is not returnable. View return policy

Product Code. 17594706

Brand: Sampling Systems™ 9370H50S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Our premium range of Liquid Funnels are made from high grade medical USP Class VI HDPE. It is ideal for demanding applications such as vaccine manufacture, GMP, and cleanroom manufacturing.

  • The SteriWare™ Ultra range of liquid funnels are available in both 50 mm and 100 mm diameter.
  • This premium funnel range is double bagged.
  • A box liner is also used giving a third layer of protection.
  • It is ideal for demanding applications such as vaccine manufacture, GMP and cleanroom manufacturing.
  • The funnels all have an ergonomic lug on the side so handling them cleanly is easy.
  • The funnels are designed to be used straight from the bag.
  • Made from food grade, FDA and EC compliant HDPE.
  • HDPE has good chemical resistance and can be easily recycled.
  • The funnels are sterilised by gamma irradiation.
  • USP Class VI - High quality medical grade polymer that has also been independently tested to USP 661.
  • Cleanroom Manufactured - The funnels are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
  • Each funnel is 100% inspected before packing.

Specifica

Diameter (Metric)Top 50 mm
Material HDPE
Sterility Sterile
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato