missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Classic Two-ring Automatic Syringe
Dose with excellent reproducibility using a two-ring handle automatic syringe. Socorex™ Dosys™ Classic Two-ring Automatic Syringe fits either hand and requires limited effort for use.
Brand: Socorex™ 163.05005
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Two-ring handle.
- Self-refilling automatic syringe.
- Integrated, Luer lock valve system.
- Fits either hand.
- Requires limited effort.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness.
- Glass barrel protected by PVC sleeve (not autoclavable).
- Easy disassembly for efficient cleaning and parts replacement if necessary.
Specifications
Autoclavable | |
Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration and vent cannulas, set of spares for valve, operating instructions. | |
0.1 mL | |
1/ea. | |
0.1 to 0.5 mL | |
Yes |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
Automatic Syringe, Two-ring | |
Dosys™ Classic 163 | |
<1.2% to <0.4% | |
Integrated Luer Lock |