missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Flat PCR Cap Strips Promotion
Click to view available options
Quantity:
120/Cs.
Unit Size:
Pack of 120
Description
These PCR Cap Strips are compatible with 96-well PCR plates and standard and low profile strip tubes. The 12 strips have large end tabs for easy strip removal.
dHighlights
- Suitable for use with all 96-well PCR plates as well as standard and low profile strip tubes
- Large end tabs for strip removal (12 strips only)
Specifications
Specifications
| Color | Ultra Clear |
| Certifications/Compliance | Certified free of human DNA, RNase, DNase, and endotoxins. |
| Material | Virgin Medical Grade Polypropylene |
| No. of Wells | 96 |
| No. per Case | 120 |
| No. per Pack | 120 |
| Quantity | 120/Cs. |
| For Use With (Application) | Facilitates sample labeling |
| Format | Strips of 8 Flat Caps |
| Plate Compatibility | 96-well PCR Plate, Standard and Low-profile PCR Tube Strips |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction