missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ DNA Set for NucleoBond™ RNA Soil Mini
Click to view available options
No. of Reactions:
10
50
Unit Size:
10 reactions
50 reactions
Description
- DNA Elution Set (NucleoBond™ RNA Soil Mini kit required)
- Parallel preparation of RNA and DNA from soil samples
Specifications
Specifications
| Format | Kit |
| Isolation Technology | Silica Membrane |
| Sample Type | Soil |
| For Use With (Equipment) | NucleoBond™ RNA Soil Kit |
| For Use With (Application) | RNA Purification |
| No. of Reactions | 50 |
| Sample Size | 1-2 g |
| Test Time | 15 min / 12 preps |
| Yield | 5-50 μg |
For Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction