missing translation for 'onlineSavingsMsg'
Learn More

Abnova™ DNA Marker Middle

Product Code. 16032545
Change view
Click to view available options
Quantity:
1 mL
Unit Size:
1mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16032545 1 mL 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16032545 Supplier Abnova™ Supplier No. D0003.1mL

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

DNA Marker Middle is useful for determination of DNA fragments cloned in a plasmid DNA.

  • The DNA size marker consists of 14 double-stranded, blunt-end DNA fragments.
  • The size of 2, 686 bp fragment is the same size of pUC18/19.
  • The DNA bands close to each other, 2, 686 and 3,000 bp, 550 bp and 500 bp, are for reference indicators.
  • These DNA fragments were fixed amount in solution of DNA Marker Middle, which makes it possible to estimate amount of DNA.The DNA Marker Middle is supplied in a ready-to-use mixture containing 8 mM EDTA-2Na, 8% glycerol, 0.015% bromphenol blue and 10 mM Tris-HCl (pH 8.0).

Specifications

For Use With (Application) PCR,Electrophoresis
Quantity 1 mL
Storage Requirements Store at 20°C to 25°C For long term storage, store at -20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.