missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva DMEM, Powder with Low Glucose
Click to view available options
Quantity:
10 L
2 x 5 L
50 L
Unit Size:
10 L
50 L
Pack of 2
Description
- High-quality classical media formulations in convenient packaging
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot–to–lot consistency
Specifications
Specifications
| Form | Powder |
| Product Type | DMEM/Low Glucose with L-glutamine, sodium pyruvate |
| Sterility | Non-sterile |
| Sterilization Method | Non-sterile |
| With Additives | Glutamine, Glucose, Sodium Pyruvate, Phenol Red, Sodium Bicarbonate |
| Quantity | 50 L |
| Certifications/Compliance | cGMP and ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light and moisture |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction