missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva DMEM, Powder with Low Glucose
Supports cell culture growth and biomanufacturing processes with powdered DMEM glucose media. HyClone™ DMEM, Powder with Low Glucose is manufactured using ISO 9001 processes.
Brand: Cytiva SH30002.03
Code : 83
Additional Details : Weight : 0.01250kg
Description
- High-quality classical media formulations in convenient packaging
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot–to–lot consistency
Specifications
cGMP and ISO 9001:2000 | |
Powder | |
Non-sterile | |
Glutamine, Glucose, Sodium Pyruvate, Phenol Red, Sodium Bicarbonate |
2° to 8°C, away from light and moisture | |
DMEM/Low Glucosewith L-glutamine, sodium pyruvate | |
Non-sterile | |
10 L |