missing translation for 'onlineSavingsMsg'
Learn More

Cytiva DMEM, Powder with Low Glucose

Product Code. 11561771
Click to view available options
Quantity:
10 L
2 x 5 L
50 L
Unit Size:
10 L
50 L
Pack of 2
This item is not returnable. View return policy

Product Code. 11561771

Brand: Cytiva SH30002.02

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Supports cell culture growth and biomanufacturing processes with powdered DMEM glucose media. HyClone™ DMEM, Powder with Low Glucose is manufactured using ISO 9001 processes.

  • High-quality classical media formulations in convenient packaging
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot–to–lot consistency
TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type DMEM/Low Glucose with L-glutamine, sodium pyruvate
Sterility Non-sterile
Sterilization Method Non-sterile
With Additives Glutamine, Glucose, Sodium Pyruvate, Phenol Red, Sodium Bicarbonate
Quantity 2 x 5 L
Certifications/Compliance Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
Content And Storage 2° to 8°C, away from light and moisture
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.