missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ DK 6/48 Digester
Kjeldahl Digestion Units with a 6-position aluminum heating block for test tubes of 48 mm diameter that offers an excellent thermal homogeneity.
£1740.00 - £2595.00
Specifications
Display | Digital |
---|---|
Hertz | 50/60 Hz |
Voltage | 230 V |
Capacity (Metric) | 6 x 250 mL |
Dimensions (L x W x H) | 130 x 350 x 220 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17144185
|
Velp Scientifica™
F30100410 |
Instrument Only |
£1740.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
17194185
|
Velp Scientifica™
S30100410 |
Instrument and Mandatory Accessories |
£2595.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- The DK 6/48 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450°C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C at all selectable temperatures.
- The DK 6/48 Series guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
- The DK 6/48 series perform batch digestion of up to 6 samples with 300 mL test tubes - Ø 48 mm, reducing the power consumption of 13% compared to the previous series.
- Low energy consumption permit to have low costs for every single analysis and limit CO2 release.
- The new design of the DK Series has been studied in order to let laboratories to save valuable space under the fume hood.
- The DK 6/48 digestion units have very compact dimensions: the new aluminum heating block has been lowered as a consequence of the enhanced performance of the new Series.
- The structure is manufactured from stainless steel studied and tested to assure a strong resistance to chemical or mechanical agents.
- The new bright digital display provides maximum visibility and easy reading of the information. The inclination of the frontal panel protects it from the spillage and hot chemicals.
- The usage of the instrument is controlled by only 4 keys: they allow an easy navigation through all the functions during programming or normal use.
- The new grid ensures enhanced heating performances and protects the aluminum heating block and the tubes.
- For application where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessories are strongly recommended:
- JP Pump aspirates noxious fumes
- SMS Scrubber neutralizes all the fumes
- DK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.
Specifications
Digital | |
230 V | |
130 x 350 x 220 mm | |
6 |
50/60 Hz | |
6 x 250 mL | |
Stainless Steel, Epoxy Painted with Chemical Resistant Coating | |
450°C |