missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Dividing Wall Sets

Product Code. 17871317
Click to view available options
Depth (Metric):
50 mm
60 mm
90 mm
130 mm
Dimensions (L x W x H):
50 x 105 x 1 mm
60 x 100 x 1 mm
90 x 105 x 1 mm
90 x 200 x 1 mm
130 x 255 x 1 mm
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 17871317

Brand: Elma™ 1125220

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Modular basket system for the Elmasonic P, Elmasonic Select, and EASY.

  • For vertical division of the modular basket
  • Stainless steel with plastic handles (10 to 120 and 180 to 300) or Rilsan coating (150)
  • Ergonomic handles
  • Autoclavable
  • Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
  • Square openings in the side walls for mounting silicone holders

Specifications

Type Dividing Wall
Depth (Metric) 50 mm
For Use With (Equipment) Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY
Material Stainless Steel
Dimensions (L x W x H) 50 x 105 x 1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.