missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Divided Storage Tray
Click to view available options
Holds:
Samples (98)
Unit Size:
Each
Description
- Use the division guide on the inside cover to check the size of the test tube you wish to store
- As the cells have no spacing in between remember to accommodate for the cap or lid size too
Specifications
Specifications
| Product Type | Divided Tray |
| Array | 7 x 14 |
| Color | Natural |
| Holds | Samples (98) |
| Material | Aluminum |
| Dimensions (L x W x H) | 307 x 154 x 20 mm |
| Height (Metric) | 34 mm |
| Diameter (Metric) Well | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction