missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Divided Storage Tray

Product Code. 15888012
Click to view available options
Holds:
Samples (81)
Samples (84)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15888012

Brand: Wesbart™ WB05/20

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Divided trays are designed to be placed within a horizontal/ vertical cold store or be free standing

  • Use the division guide on the inside cover to check the size of the test tube you wish to store
  • As the cells have no spacing in between remember to accommodate for the cap or lid size too

Specifications

Cell Dividers 20 mm dividers
Product Type Divided Tray
Array 6 x 14
Holds Samples (84)
Width (Metric) 307 mm
Height (Metric) 34 mm
Depth (Metric) 128 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.