missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling Links with Socket

Product Code. 10569571
Click to view available options
Length (Metric):
150 mm
200 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10569571

Brand: Lenz Laborglasintrumente 05047001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Distilling links without condenser
  • With two vertical NS cones
  • With socket
  • NS 14/23 for distillation thermometers of 55 mm built-in length
  • Made of DURAN™ tubing

Specifications

Length (Metric) 150 mm
Material Duran Glass
Standard Taper Joint Cone NS 14/23, Socket NS 14/23
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.