missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling links acc. to Claisen, with GL thread

Product Code. 10412045
Click to view available options
Length (Metric):
160 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10412045

Brand: Lenz Laborglasintrumente 05055211

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Distilling links with Liebig condenser (straight outlet) and head to Claisen
  • Water connection with DIN thread GL14
  • With two sockets NS 14/23
  • For distillation thermometers of 55 mm built-in length
  • Made of DURAN™ tubing

Specifications

Length (Metric) 160 mm
Material Duran Glass
Standard Taper Joint Cone NS 14/23
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.