missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Links Acc. to Claisen
Click to view available options
Standard Taper Joint:
NS 14/23
NS 29/32
Length (Metric):
160 mm
250 mm
400 mm
Unit Size:
Each
Description
- Distilling links with Liebig condenser (straight outlet) and head to Claisen
- Water connection with glass olives
- With two sockets NS 14/23 for distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifications
Specifications
| Includes | Glass olives |
| Length (Metric) | 160 mm |
| Standard Taper Joint | NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction