missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling Heads Acc. to Claisen

Product Code. 10440323
Click to view available options
Standard Taper Joint:
Vertical 24/29 (NS) Oblique 19/26 (NS)
Vertical 24/29 (NS) Oblique 24/29 (NS)
Vertical 29/32 (NS) Oblique 14/23 (NS)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10440323

Brand: Lenz Laborglasintrumente 05030033

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN 12594 and in addition to standard
  • With two parallel NS 14/23 sockets and two NS cones (descending angle: 75°)
  • For distillation thermometers of 55 mm built-in length
  • Made of DURAN™ tubing

Specifications

Length (Metric) 55 mm
Material Borosilicate Glass 3.3
Standard Taper Joint Vertical 24/29 (NS) Oblique 24/29 (NS)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.