missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Heads Acc. to Claisen
Click to view available options
Standard Taper Joint:
Vertical 24/29 (NS) Oblique 19/26 (NS)
Vertical 24/29 (NS) Oblique 24/29 (NS)
Vertical 29/32 (NS) Oblique 14/23 (NS)
Unit Size:
Each
Description
- Acc. to DIN 12594 and in addition to standard
- With two parallel NS 14/23 sockets and two NS cones (descending angle: 75°)
- For distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifications
Specifications
| Length (Metric) | 55 mm |
| Material | Borosilicate Glass 3.3 |
| Standard Taper Joint | Vertical 29/32 (NS) Oblique 14/23 (NS) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction