missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Head 120°
Click to view available options
Type:
Distilling Head 120°
Unit Size:
Each
Description
- Distilling head 120°
- System contents and spare parts
- For one-way reaction/distillation units 6, 10, 20 l, LF 150
Specifications
Specifications
| Type | Distilling Head 120° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction