missing translation for 'onlineSavingsMsg'
Learn More

BOLA Distillation Apparata

Product Code. 10104491
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
4000 mL
6000 mL
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10104491

missing translation for 'mfr': BOLA B28006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Suitable for the distillation of strong alkaline or acid products as well as very aggressive solvents.

  • Distillation Apparata of PTFE - with SAFE LAB-System consisting of: Reaction vessel
  • flat flange (B281-03) Gasket
  • flat flange (B 282-02) Lid
  • flat flange (B 283-02) Joining piece
  • flat flange (B 284-02) Dropping funnel
  • 125 ml (B 285-01) Supporting device for thermometer (B 286-03)
  • Thermometer for flasks (B 287-03)
  • Stirrer bearing (B288-02)
  • Moon-Shaped stirrer shaft (C 376-12)
  • Stillhead 2x NS 29/32 (B 289-03)
  • Distillation thermometer (B 290-03)
  • Liebig condenser 270 mm (B 291-02)
  • Receiver adapter (B 292-02)
  • Vacuum stopcock (B 293-02)
  • Round-bottom flask (A 158-06)

Specifications

Capacity (Metric) 1000 mL
Dimensions (L x W x H) 550 x 700 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.