missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tristel Distel Dosing System, 1 L Bottle of Concentrate
Description
- A measured 5 mL dose each time
- Can be used with your choice of spreader, which does not have to be plastic
- Effective against bacteria, yeast and viruses
- Destroys DNA and RNA
- A 1 L bottle generates 2000 fresh doses of surface disinfectant
Specifications
Specifications
| Product Type | Dosing System |
| Container Type | Bottle |
| Quantity | 1 Ea. |
| Volume (Metric) | 1 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?