missing translation for 'onlineSavingsMsg'
Learn More

Distel™ Disinfectant Wipes

Product Code. 12819367
Change view
Click to view available options
Dimensions (L x W):
185 x 135 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12819367 185 x 135 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12819367 Supplier Distel™ Supplier No. TM353
Quantity Price
1 £18.05 / Pack of 100
12 £12.77 / Pack of 100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Distel™ Disinfectant Wipes are quaternary ammonium compound-based disinfectant wipes, designed specifically for the disinfection of hard surfaces of non-invasive medical devices.

  • CE marked as a Class IIa Medical Device
  • Bactericidal, fungicidal and virucidal
  • Intended for the disinfection of hard surfaces of non-invasive medical devices

Specifications

Product Type Disinfectant Wipes
Length (Metric) 185 mm
Width (Metric) 135 mm
Dimensions (L x W) 185 x 135 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.