missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels with Ribbon for Brady™ Label Makers
Click to view available options
For Use With (Equipment):
BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer
BMP51 Label Printer, BMP53 Label Printer
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Length (Metric):
6.4 m
7.62 m
Width (Metric):
19.05 mm
38.1 mm
Unit Size:
Each
Description
- Reduces labor required to remove labels
- Reduces maintenance to filters and drains
- Enables easy reidentification of reusable items in a range of industries
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black on White |
| For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer |
| Material | Paper |
| Print Technology | Thermal Transfer |
| Length (English) | 21 ft. |
| Width (English) | 0.75 in. |
| Length (Metric) | 6.4 m |
| Width (Metric) | 19.05 mm |
| Thickness (English) | 0.003 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction