missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dissolvable Paper Labels for J2000 Printer
GREENER_CHOICE

Product Code. 17150471
Click to view available options
Width (Metric):
50.80 mm
76.20 mm
101.60 mm
Unit Size:
Pack of 1500
Pack of 250
Pack of 350
This item is not returnable. View return policy

Product Code. 17150471

Brand: Brady™ 151243

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The water dissolvable paper label is self-adhesive and extremely easy to apply.

  • Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to, and without leaving any residue
  • It reduces the labour required to remove labels
  • Reduces maintenance to filters and drains
  • Enables easy re-identification of reusable items in a range of industries

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification, Laboratory labelling, Warehouse marking
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Bag
Quantity 1500 Labels/Roll
Shape Rectangle
Temperature Range (English) -40°F to +172°F
Temperature Range (Metric) -40°C to +78°C
Thickness (English) 0.0030 in.
Thickness (Metric) 0.094 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (LxW) 25.40 x 50.8 mm
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Width (English) Printable Area 2 in.
Width (Metric) Printable Area 50.8 mm
Height (English) 1 in.
Height (Metric) 25.40 mm
Weight (Metric) 337 g
Alternate Part Number J20-17-403
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.