missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dissolvable Paper Labels

Product Code. 17811505
Click to view available options
Length (English):
100 ft.
300 ft.
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 17811505

Brand: Brady™ 149277

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brady™ Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.

  • Ideal for use in laboratory settings, asset tracking, or general use
  • Easy to remove, saving time during re-labeling process
  • Environmentally responsible
  • Pressure-sensitive adhesive allows for quick and easy application

Compliance

RoHS directive 2011/65/EU

Specifications

Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification, Laboratory labelling, Warehouse marking
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-4000-403-WT
No. per Pack 1 Tape / Roll
Quantity 1
Size 101.60 mm (W) x 91.44 m (L)
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0030 in.
Thickness (Metric) 0.0762 mm
Dimensions (LxW) 101.60 mm (W) x 91.44 m (L)
Length (English) 100 ft.
Length (Metric) 91.44 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Width (English) Printable Area 101.60 mm
Alternate Part Number THT-4000-403-WT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.