missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Disruptor Genie™ Analog Cell Disruptor

Product Code. 15557345
Click to view available options
Plug Type:
UK Plug
Model:
SI-D268
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15557345

Brand: Scientific Industries SI™ 83041293

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Increases the disruption efficiency of disruption beads with unique, patented microtube holder design. Scientific Industries SI™ Disruptor Genie™ Analog Cell Disruptor provides vigorous mechanical cell disruption.

  • Rapid hands-free disruption of up to 12 microtubes (1.5mL or 2.0mL)
  • Supplied with NEW Universal Microtube Holder
  • Set timer to run for up to 15 minutes or continuously
  • Suitable for use in cold rooms or incubators
  • Less costly than ultrasonic units or homogenizers
Applications include:
  • Disruption of bacterial cultures for nucleic acid isolation and downstream processing
  • Grinding plant tissue for DNA extractions
  • Preparation of cell lysates from yeast or fungi
  • Rapid resuspension of pellets
  • Dissolution of chemical substances

Specifications

Speed Range 2850 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds Microtubes
Tube Capacity 1.5/2 mL
Plug Type UK Plug
Frequency 50 Hz
Depth (Metric) 165 mm
Height (Metric) 190 mm
Width (Metric) 122 mm
Weight (Metric) 4.3 kg
Model SI-D268
Includes Universal microtube holder
No. of Positions 12
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.