missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoTube Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 15541751 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15541751

Brand: Buerkle™ 53936621

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with an ergonomic handle for easy sampling in difficult conditions. The Buerkle™ DispoTube Disposable Sampler is intended for taking samples of liquids and can easily be used with gloves.

  • Ergonomic handle for easy grip, even with gloves
  • All-layer and target point samples possible
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.