missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane
GREENER_CHOICE

Product Code. 10534401 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
150 mL
500 mL
1000 mL
Filtration Area:
13.6 cm2
33.2 cm2
54.5 cm2
For Use With (Equipment):
3.3 cm bottle neck
4.5 cm bottle neck
Material (Membrane):
Cellulose Acetate
Nylon
PES
Unit Size:
Pack of 12
Pack of 48
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Filtration Area For Use With (Equipment) Material (Membrane) unitSize
10534401 150 mL 13.6 cm2 3.3 cm bottle neck Cellulose Acetate Pack of 48
10748402 150 mL 13.6 cm2 3.3 cm bottle neck PES Pack of 48
10600892 150 mL 13.6 cm2 4.5 cm bottle neck Cellulose Acetate Pack of 48
10286241 150 mL 13.6 cm2 4.5 cm bottle neck PES Pack of 48
10226391 500 mL 33.2 cm2 3.3 cm bottle neck Cellulose Acetate Pack of 12
10338231 500 mL 33.2 cm2 3.3 cm bottle neck PES Pack of 12
10005490 500 mL 33.2 cm2 4.5 cm bottle neck Cellulose Acetate Pack of 12
10183951 500 mL 33.2 cm2 4.5 cm bottle neck Nylon Pack of 12
10330462 500 mL 33.2 cm2 4.5 cm bottle neck PES Pack of 12
10388081 1000 mL 54.5 cm2 4.5 cm bottle neck Cellulose Acetate Pack of 12
10471822 1000 mL 54.5 cm2 4.5 cm bottle neck PES Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10534401 Supplier Corning™ Supplier No. 430624
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.

Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

  • Three sizes: 150 mL, 500 mL and 1,000 mL.
  • Low liquid retention funnel design.
  • Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
  • 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
  • Prefilters must be ordered separately.
  • Individually packaged.
  • Sterile.
  • Nonpyrogenic.

Order Info

Units with 150mL funnels contain 42 x 42mm square membrane filters; 500mL funnels contain 63 x 63mm square membrane filters, 250mL funnels contain 49.5 x 49.5mm square membrane filters, and 1L funnels contain 79 x 79mm square membrane filters

TRUSTED_SUSTAINABILITY

Specifications

Connectors Hose
Disposable Single-use
For Use With (Equipment) 3.3 cm bottle neck
Material Polystyrene
Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 13.6 cm2
For Use With (Application) Ideal for filtration of tissue culture media and components, biological fluids, other solutions
Graduated Yes
Includes Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter
No. per Case 48/Cs.
No. per Pack 1/Pk.
Type Bottle Top Vacuum Filter
Volume (Metric) 150 mL
Diameter (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.