missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Disposable PVDF Flow Tubes

Product Code. 30284849
Click to view available options
Includes:
12.7 mm HB Single Use Tubes
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 30284849

Brand: Saint-Gobain Performance Plastics 0085PL000CX

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ruby and PVDF wetted parts for durability and chemical resistance, designed for various mounting models for single-use biopharma and medical applications

  • Single-use design for sterile and disposable applications
  • Made from PVDF with ruby wetted parts for durability
  • High chemical and mechanical resistance
  • Gamma sterilizable up to 50kGy
  • Compatible with multiple mounting styles
  • Sold in packs of 10
  • Housing and electronics sold separately
  • Suitable for biopharma and medical environments
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Tubeholder, Clamp System, Clip Mounting
Type Flow Tube
Includes 12.7 mm HB Single Use Tubes
Airflow Rate 0.5 to 20 L/min.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.