missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Disposable PVDF Flow Tubes
Click to view available options
Includes:
7 mm HB Clip Mounting
Unit Size:
1 pack
Description
- Single-use design for sterile and disposable applications
- Made from PVDF with ruby wetted parts for durability
- High chemical and mechanical resistance
- Gamma sterilizable up to 50kGy
- Compatible with multiple mounting styles
- Sold in packs of 10
- Housing and electronics sold separately
- Suitable for biopharma and medical environments
Specifications
Specifications
| For Use With (Equipment) | Tubeholder, Clamp System, Clip Mounting |
| Type | Flow Tube |
| Includes | 7 mm HB Clip Mounting |
| Airflow Rate | 0.03 to 2 L/min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction