missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Disposable PVDF Flow Tubes

Product Code. 30284853
Change view
Click to view available options
Waterflow Rate:
0.03 to 2 L/min.
Unit Size:
1 pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Waterflow Rate unitSize
30284853 0.03 to 2 L/min. 1 pack
30284838 - 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30284853 Supplier Saint-Gobain Performance Plastics Supplier No. 0045PN000CX

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide precise and reliable fluid measurement for biopharma and medical applications. Featuring PVDF and ruby wetted parts, these single-use tubes ensure gamma stability and resistance to corrosive substances. Ideal for critical processes.

  • Equflow Disposable PVDF Flow Tubes ensure precise, reliable fluid measurement for single-use applications.
  • Designed for biopharmaceutical and medical industries where accuracy and gamma stability are essential.
  • Constructed with PVDF and ruby wetted parts, providing exceptional durability and resistance to corrosion.
  • Highly suited for challenging environments, thanks to superior chemical resistance.
  • Supports gamma irradiation, enabling effective sterilization for sensitive applications.
  • Compatible with multiple mounting options like Tubeholder, Clamp and Clip Mounting for enhanced versatility.
  • Supplied in packs of ten, offering both convenience and cost-efficiency.
  • Optimized for critical processes requiring reliable performance and minimal contamination risk.
  • Sold separately from housing and sensor electronics, allowing tailored system configurations.
TRUSTED_SUSTAINABILITY

Specifications

Voltage 5 VDC
For Use With (Equipment) Flowmeter
Type Flow Tube
Waterflow Rate 0.03 to 2 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.