missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Disposable PVDF Flow Tubes
Klik for at se tilgængelige muligheder
Pakningsstørrelse:
1 pack
Waterflow Rate:
0.03 to 2 L/min.
Beskrivelse
- Equflow Disposable PVDF Flow Tubes ensure precise, reliable fluid measurement for single-use applications.
- Designed for biopharmaceutical and medical industries where accuracy and gamma stability are essential.
- Constructed with PVDF and ruby wetted parts, providing exceptional durability and resistance to corrosion.
- Highly suited for challenging environments, thanks to superior chemical resistance.
- Supports gamma irradiation, enabling effective sterilization for sensitive applications.
- Compatible with multiple mounting options like Tubeholder, Clamp and Clip Mounting for enhanced versatility.
- Supplied in packs of ten, offering both convenience and cost-efficiency.
- Optimized for critical processes requiring reliable performance and minimal contamination risk.
- Sold separately from housing and sensor electronics, allowing tailored system configurations.
Tekniske data
Tekniske data
| Voltage | 5 VDC |
| For Use With (Equipment) | Flowmeter |
| Type | Flow Tube |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion